References
Facom:200H.42
Rubix:157A0306
EAN:3148517496521



Product details : FACOM RIVETING HAMMER 200H.42
200H - Riveting engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 1150 g |
|---|---|
| Packaged dimensions (D x W x H) | 333x114x38 mm |
| Package weight | 1151 g |
| Type | riveting hammer |
| Section | 42 mm |
| Length | 330 mm |
| Weight | 1100 g |
| Diameter | 42 mm |
| Handle | hickory wood |
| Head length | 117 mm |
Show UNSPSC/ECL@SS
£ 25.06 excl. VAT
/ Each
£ 30.07 incl. VAT
- Delivery usually within ( 14 ) days
