THOR 76714AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE

Thor Replacement Face

See technical informationSee documents

References

Thor Hammer:76-714AF
Rubix:211772
EAN:5012936671471
brand logo

Technical specifications

Documents

Product details : THOR 76714AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Yellow: ABS extra hard Rockwell R103. For specialist applications.

Strengths

Hard Yellow Nylon
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

For specialist applications

Technical specifications


Attributes
Weight43 g
Diameter44 mm
Materialnylon
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • Usually arrives within 14 working days