References
Stanley:1-54-716
Rubix:014246
EAN:3253561547164



Product details : STANLEY 1-54-716 BALL PEIN HAMMER 716 1LB
Ball pein hammer with tempered poll and pein. Graphite core for vibration dampening.
Strengths
24 torque stabilizing bars
AntiVibe patented tuning fork
Bright colour accents, easy to find on work site
Graphite core shaft for maximum strength
One-piece forged construction for strength and durability
Patented Anti-Vibe™ technology reduces vibration transmitted to wrist and elbow
Patented head to handle assembly for improved safety
Precision balanced
Rim temper reduces likelihood of chipping when striking metal objects
Rim tempered poll and ball pein prevents chipping
Shock dampening core
Top of the hammer head is machined flat to allow it to stand upright on the shop floor or work bench.
AntiVibe patented tuning fork
Bright colour accents, easy to find on work site
Graphite core shaft for maximum strength
One-piece forged construction for strength and durability
Patented Anti-Vibe™ technology reduces vibration transmitted to wrist and elbow
Patented head to handle assembly for improved safety
Precision balanced
Rim temper reduces likelihood of chipping when striking metal objects
Rim tempered poll and ball pein prevents chipping
Shock dampening core
Top of the hammer head is machined flat to allow it to stand upright on the shop floor or work bench.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Section | 25 mm |
| Length | 32.7 mm |
| Weight | 0.45 g |
| Diameter | 31.75 mm |
| Shape | round |
| Handle | jacketed graphite handle, non-slip, ribbed, vibration reduction |
| Head length | 105 mm |
| Material | carbon steel (head), lined graphite (handle) |
Show UNSPSC/ECL@SS
£ 29.55 excl. VAT
/ Each
£ 35.46 incl. VAT
- In stock: Next day delivery