References
Thor Hammer:03-214
Rubix:011627
EAN:5012936021405

Documents
Product details : THOR 03214 SIZE 3 COPPER/HIDE HAMMER
Cast-iron head fitted with one face of pure electrolytic copper, the other of compressed water buffalo hide and fitted with wood handle.
Strengths
The copper face gives a SAFE but high-impact blow, whilst the hide face gives a firm and resilient blow that will not mark finished work
Applications
An excellent dual-purpose hammer for the automotive trade and general industrial applications
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 44 mm |
| Length | 305 mm |
| Weight | 1600 g |
| Diameter | 44 mm |
| Shape | round |
| Handle | wood |
| Material | copper hide (striking);wood (handle);malleable iron (head) |
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
- In stock: Next day delivery
