FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
203H-Electrician hammers
See technical informationReferences
Facom:203H.18
Rubix:395A5378
EAN:3148517524996

Product details : FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
203H-Electrician hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 284 g |
|---|---|
| Packaged dimensions (D x W x H) | 238x141x17 mm |
| Package weight | 284 g |
| Type | electrician's hammer |
| Section | 18 mm |
| Length | 237 mm |
| Weight | 200 g |
| Diameter | 18 mm |
| Handle | hickory "high security" |
| Head length | 142 mm |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- Delivery usually within ( 14 ) days
