SINGLE RING SPANNER 36MM 6034220
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 36
Rubix:80011137
Manufacturer :6034220
EAN:4010886603420

Product details : SINGLE RING SPANNER 36MM 6034220
Single ended ring spanner offset 36 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 796 g |
|---|---|
| Opening | 36 |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.18 excl. VAT
/ Each
£ 59.02 incl. VAT
- Delivery usually within ( 8 ) days
