References
Draper:70395
Rubix:382A6150
Manufacturer :70395
EAN:5059482015847

Product details : DRAPER 70395 150MM ADJUSTABLE WRENCH
This adjustable wrench is forged from chrome vanadium steel hardened and tempered with a satin chrome finish. The adjustable smooth running jaws can be used on a variety of fixings and sizes up to 22mm. The jaws also have laser-etched markings for easy measurements.
Technical specifications
Attributes
| Opening | 22 |
|---|---|
| Length | 150 mm |
| Type | adjustable wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- In stock: Next day delivery
