FACOM RING WRENCH 55.18AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.18AVSE
Rubix:1234117
EAN:3148511123294



Product details : FACOM RING WRENCH 55.18AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 201 g |
|---|---|
| Packaged dimensions (D x W x H) | 218x35x32 mm |
| Package weight | 201 g |
| Opening | 18 |
| Length | 215 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
- Delivery usually within ( 14 ) days
