References
Gedore:7 3/16AF
Rubix:122A2562
Manufacturer :1436767
EAN:4010886805572

Product details : GEDORE 3/16AF COMBI SPANNER 7
Combination spanner 3/16" Ring: 15° offset from shaft, with UD profile for gentle transmission of force Sizes 3/16" to 7/32" with hexagon ring, up from size 1/4" with UD profile GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Opening | 3/16' |
| Length | 85 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 8 ) days
