KLINGSPOR 300291 PS19EK SELF-FASTEN DISC 115 MM P120 NO HOLE PK50
PS 19 EK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:300291
Rubix:416A3025
EAN:5907560181109

Product details : KLINGSPOR 300291 PS19EK SELF-FASTEN DISC 115 MM P120 NO HOLE PK50
PS 19 EK disc self-fastening, 115 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | silicon carbide |
| Backing material | e-paper |
| Series | ps 19 ek |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days