KLINGSPOR 154113 PS33CK SELF-FASTEN DISC 125 MM P40 NO HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:154113
Rubix:416A2605
EAN:4014855055289

Product details : KLINGSPOR 154113 PS33CK SELF-FASTEN DISC 125 MM P40 NO HOLE PK100
PS 33 CK disc self-fastening, 125 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days