• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)

RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)

Cloth belt

See technical information

References

Klingspor:306213
Rubix:062844
brand logo
brand logo

Technical specifications

Grain120

Product details : RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)


Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 4531 LS309X CLOTH BELT 50 X 2000 MM GRIT 60 F4G PK25KLINGSPOR 26488 CS411X 150 X 2000 MM P36 FILE BELT PACK 10PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40DRAPER 09275 100X1220MM SANDING BELT 80G3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+NORTON ABRASIVE BELT R230 25 X 1065MM X P60 63642530763 SINGLE3M 668501 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 80+3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MMROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50MKLINGSPOR 258715 NBS800 40 X 820 MM P150 FILE BELT PACK 5ROEBUCK GS8050040 ABRASIVE FLAP WHEEL 80 X 50MM DIAMETER 40 GRADEKLINGSPOR 62537 CS411Y 150 X 2000 MM P40 FILE BELT PACK 10DRAPER 09243 75X533MM SANDING BELT 180GKLINGSPOR 286886 CS411Y CLOTH FILE BELT 9 X 533 MM GRIT 40 F4G PK25KLINGSPOR 9189 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 40 F5 PK3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap