KLINGSPOR 26488 CS411X 150 X 2000 MM P36 FILE BELT PACK 10
CS 411 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:26488
Rubix:264A3491
EAN:4014855039661

Product details : KLINGSPOR 26488 CS411X 150 X 2000 MM P36 FILE BELT PACK 10
CS 411 X belt, 150 x 2000 mm grit 36 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 36 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 204.92 excl. VAT
/ Each
£ 245.90 incl. VAT
- Usually arrives within 14 working days