PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
Short belt Ba 10/ 330 T Z 40
See technical informationReferences
Pferd Tools:BA 10/330 T Z 40
Rubix:302A0335
Manufacturer :45007904
EAN:4007220620205
Product details : PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
Abrasive: Zirconia alumina Z For heavy duty use and maximum stock removal on steel, stainless steel (INOX), non ferrous metals and cast iron with flake graphite. High grinding performanceLong tool life
Short belt Ba 10/ 330 T Z 40
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days

