BAHCO XLARGE 26IN TROL+CHEST WITH 12 INLAYS

Tool Trolley General Purpose Tool Kit

See technical informationSee documents

References

Bahco:XLARGE
Rubix:229A7108
EAN:7314150437412
brand logo

Technical specifications

Number of elements560

Documents

Product details : BAHCO XLARGE 26IN TROL+CHEST WITH 12 INLAYS


  • Heavy duty tool trolley composed of 9 drawers E77 trolley plus 4 drawers E87 top chest plus foam assortment
  • Based on a sturdy steel dual-walled case construction
  • The unique 1DAAT system ensures that only one drawer can be opened at a time, avoiding any risk of tilting
  • Fully opening drawers with individual shock-protection corner bumpers
  • The pivoting latching system avoids unintentional drawer opening
  • Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
  • Unrivalled customisation possibilities thanks to perforated side panels and individual top design
  • Xpand modular accessories system available to allow users to configure the perfect workstation
  • Ultimate locking system with electronic access control available
  • Scratchproof powder coating outside and inside ensures high protection against rust
  • Dual-walled case ensures that the drawers still open after collision damage to the outer wall
  • Replace the standard composite top with stainless steel, MDF or chestnut to meet the needs of every job
  • Contents: FF1ASET-XLARGE set

Technical specifications


Attributes
Number of elements560
£ 4,799.95 excl. VAT
/ Each
£ 5,759.94 incl. VAT
  • In stock: Next day delivery