IRWIN RECORD JACK SAW 22 INCH

Coarse Handsaw

See technical information
References
Record (IRWIN):10505211
Rubix:016593
brand logo
Technical specifications
Length550 mm

Product details : IRWIN RECORD JACK SAW 22 INCH


The IRWIN® Jack® PLUS range provides best-in-class handsaws for today’s trade professional. With advanced tooth technology and an ergonomic ProTouch™ grip, the PLUS range handsaws are number one for speed and ease and quality of cut. Along with these industry-leading features, the full range utilises a system of colour coded handles for easy selection.

Technical specifications


Attributes
Length550 mm
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
  • In stock: Next day delivery