References
Draper:30903
Rubix:382A0703
Manufacturer :30903
EAN:5059482004636
Product details : DRAPER 30903 D20 CHAIN SAW SET
A compact, powerful and lightweight chainsaw that utilises D20 multi-tool battery technology. Fitted with a host of features including a low kickback Oregon® bar and chain, easy to use tool-free chain tensioner, larger than average fell handle, automatic chain brake, automatic chain lubrication and oil level indicator window. All these features result in a chainsaw ideally suited for use with forestry, agriculture and garden activities. This kit comes complete with two D20 4Ah batteries and the D20 4.0A fast charger.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 283.32 excl. VAT
/ Each
£ 339.98 incl. VAT
- Delivery usually within ( 7 ) days