Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY PVC AND PLASTIC SAW 2-17-206
STANLEY PVC AND PLASTIC SAW 2-17-206
Fatmax 12
References
stanley:
2-17-206
rubix:
1358884
ean:
3253562172068
Technical specifications
Length
300
mm
Material
Steel
Type
Handsaw
See all Specifications
Product details
Technical specifications
Product details : STANLEY PVC AND PLASTIC SAW 2-17-206
PVC saw
Technical specifications
Attributes
Packaged dimensions (D x W x H)
34
x
415
x
140
mm
Length
300
mm
Material
Steel
Type
Handsaw
Teeth
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
BAHCO PC-12-VEN VENEER SAW PROFCUT
SPEAR & JACKSON PREDATOR FIRST FIX WOOD SAW
STANLEY 0-20-092 3 IN 1 SAW
IRWIN RECORD JACK SAW 22 INCH
DRAPER 12607 JUNIOR HACKSAW
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
BAHCO 321-24-SB COMPASS SAW SPARE BLADE
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
SPEAR & JACKSON 300MM TENON SAW B9812
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
MAKITA DJR187RTE 18V RECIPROCATING SAW LXT
BAHCO 244-20-U7/8-HP HANDSAW
BAHCO 244-22-U7/8-HP HANDSAW
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM