BAHCO 321 COMPASS SAW 8 BLADE POSITIONS 310MM


Keyhole saw 321

References
bahco:321
rubix:4524724
ean:7311518001841
brand logo
brand logo
Technical specifications
Length310 mm
MaterialBi-Metal;Aluminium (Handle)
See all Specifications

Product details : BAHCO 321 COMPASS SAW 8 BLADE POSITIONS 310MM


Handy metal compass saw. The removable saw blade can be set at 8 different angles by an adjusting screw in the handle. Complete with 12" Sandflex bi-metal hand metal saw blade, 24 teeth per inch. Exchangeable Sandflex bi-metal spare saw blades are available separately: 321-7-SB: Special carbon steel blade with hardened teeth 7TPI, for sawing non-ferrous metals, plastic, sheet material and wood 321-18-SB: Sandflex bi-metal blade 18TPI for sawing thick metals 321-24-SB: Sandflex bi-metal blade 24TPI for sawing thin metals.

Technical specifications


Attributes
Logistic Weight350 g
Length310 mm
MaterialBi-Metal;Aluminium (Handle)
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
  • Usually arrives within 14 working days