COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
Coba Commercial Mat
See technical informationSee documentsReferences
COBA Europe:CRS00007C
Rubix:2590399
EAN:5060103532926




Documents
Product details : COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
Strengths
General purpose grade for water service and dilute chemicals
Low cost waterproof seals and gaskets
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Low cost waterproof seals and gaskets
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Technical specifications
Attributes
| Thickness | 12 mm |
|---|---|
| Width | 1400 mm |
| Colour | black |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 144.60 excl. VAT
/ Each
£ 173.52 incl. VAT
- Usually arrives within 14 working days
