SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
Spartex Matting
See technical informationReferences
Spartex:UK-SP070001
Rubix:239A9569

Product details : SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX-SP070001 Spartex Safety Walkway matting 1.0m x 10m x 2mm Yellow
Technical specifications
Attributes
| Thickness | 2 mm |
|---|---|
| Width | 1000 mm |
| Colour | yellow |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 153.55 excl. VAT
/ Each
£ 184.26 incl. VAT
- Usually arrives within 14 working days
