GISS 884270 CONNECTOR FOR HEAVY DUTY/OUTSIDE USE DUCKBOARD
G-mat extreme grating
See technical informationSee documentsReferences
GISS:884270
Rubix:217A2592
EAN:3660338377044

Documents
Product details : GISS 884270 CONNECTOR FOR HEAVY DUTY/OUTSIDE USE DUCKBOARD
Anti-slip NBR rubber grating with large holes for evacuating dirt from inside the mat. Ideal for outdoor use, exposed to frost, snow, etc. Several tiles can be assembled using connectors to cover larger areas.
Type : G-Mat connector
Technical specifications
Attributes
| Thickness | 23 mm |
|---|---|
| Width | 1500 mm |
| Colour | black |
| Length | 1000 mm |
| Material | nbr rubber |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- In stock: Next day delivery
