References
Spartex:UK-WC000011
Rubix:239A9602
Product details : SPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITE
SPARTEX-WC000011 Spartex Cleanzone Mat 0.8m x 0.6m White
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | white |
| Length | 800 mm |
Show UNSPSC/ECL@SS
£ 159.67 excl. VAT
/ Each
£ 191.60 incl. VAT
- In stock: Next day delivery

