Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
Spartex Matting
References
spartex:
UK-WC000004
rubix:
239A9601
Technical specifications
Width
450
mm
Colour
White
Length
1170
mm
Product details
Technical specifications
Product details : SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
SPARTEX-WC000004 Spartex Multi Layer Tak Mats 0.45m x 1.17m White
Technical specifications
Attributes
Width
450
mm
Colour
White
Length
1170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.70
excl. VAT
/
Each
£
82.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY
SPARTEX WH010003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLACK
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SEALEY EVA KNEELING MAT - VS8573
SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3