References
Draper:01033
Rubix:264A3923
Manufacturer :01033



Product details : DRAPER 01033 MECHANIC'S KNEELING FOAM MAT
This compact sized kneel pad is made from shock-resistant high-quality closed cell EVA foam. It has a deluxe feel due to its 30mm thickness, providing extra comfort while working on hard floors. The mat surface is oil and petrol resistant and easy to wipe down, making it ideal for the garage or workshop. It is also water resistant and suitable for use in roadside repairs, providing insulation against cold and damp. There is a cut-out handle for convenient portability and storage.
Technical specifications
Attributes
| Thickness | 30 mm |
|---|---|
| Width | 336 mm |
| Colour | black |
| Length | 220 mm |
| Material | closed cell eva foam |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- Delivery usually within ( 7 ) days
