COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M


Coba Mat Safety Matting

References
coba europe:CD010905
rubix:150495
ean:5060087950655
brand logo
brand logo
Technical specifications
Thickness12 mm
Width900 mm
ColourBlack
See all Specifications

Product details : COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M


Strengths

The original premium multi-purpose safety mat widely used across industry today
An ideal choice for longer production lines, or for covering mezzanine floors
Available in four vibrant colours and four weave (hole) sizes to suit the application
Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking
Cross-ribbed grip to reduce slipping
Fully reversible for added longevity
Suitable for use in wet and dry environments, or where swarf and debris cause problems
Fire tested to BS EN 13501-1 and slip tested to DIN 51130
The toughest of all the COBAmat® options for enhanced durability
Extra strength is derived from the smaller hole size which makes it more rigid

Applications

General industrial, Engineering, Machine tool area

Technical specifications


Attributes
Thickness12 mm
Width900 mm
ColourBlack
Length5000 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 765.42 excl. VAT
/ Each
£ 918.50 incl. VAT
  • Usually arrives within 14 working days