Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
Spartex Matting
References
spartex:
UK-FF010006C
rubix:
239A9493
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX-FF010006C Spartex Dual Layer Anti Fatigue matting 1.2m x Linear Mtr Black
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.09
excl. VAT
/
Each
£
114.11
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SPARTEX AD010705C COMFORT DOT ANTI FATIGUE MATTING 1.2M X LINEAR LTR B
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX WH020003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLUE
COBA SWITCH 6MM 1.2 X PER LINEAR METRE
COBA PVC SAFETY MAT BLACK CS010605
SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
SPARTEX DS021210C DECKTREAD MATTING 1.2M X LINEAR MTR BLUE
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M