Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
Spartex Matting
References
spartex:
UK-TLS010001E
rubix:
239A9593
Technical specifications
Thickness
5
mm
Width
500
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX-TLS010001E Spartex Studded Interlocking tiles 500mm x 500mm x 5mm Black
Technical specifications
Attributes
Thickness
5
mm
Width
500
mm
Colour
Black
Length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.21
excl. VAT
/
Each
£
60.25
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
COBA COBAWASH MAT 0.85X1.2M BLACK / BROWN LM010504
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX DAF010002 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC
SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX BF010001 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX WH020001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLUE