Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
Spartex Matting
References
spartex:
UK-BF010704
rubix:
239A9414
Technical specifications
Width
600
mm
Colour
black
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX-BF010704 Spartex Bubble Anti Fatigue Mat with yellow border 0.6m x 0.9m Black/Yellow
Technical specifications
Attributes
Width
600
mm
Colour
black
Length
900
mm
Secondary colour
yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.69
excl. VAT
/
Each
£
84.83
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
ROEBUCK PKN6002 MAT CUTTING A2
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX DS030610C DECKTREAD MATTING 0.59M X LINEAR MTR RED
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX SM010043 ELECTRICAL INSULATION MATTING 0.9MX 1M X 6MM BLACK
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
COBA BF010708 BUBBLEMAT BLACK/YELLOW CONNECT END 50CM X