Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010020
rubix:
239A9527
Technical specifications
Thickness
3
mm
Width
1200
mm
Colour
black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX-RR010020 Spartex Fine Fluted Matting 1.2m x 10m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
1200
mm
Colour
black
Length
10000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.95
excl. VAT
/
Each
£
158.34
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DP010915 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX FA010003 FLUTED ANTI FATIGUE MATTING 0.9M X 3M BLACK
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
SPARTEX SD010707C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4
COBA COBAWASH MAT 1.15X1.75M BLACK / STEEL LM010603
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
COBA ORTHOMAT ANTIFAT RIB 0.6 X 0.9 GREY
SPARTEX DAF010001 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK
SPARTEX DTB010003C DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X LINEAR MTR
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK