BAHCO 3740-175 FLAT CHISEL
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
See technical informationSee documentsReferences
Bahco:3740-175
Rubix:80102838
EAN:7314151834036

Documents
Product details : BAHCO 3740-175 FLAT CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Length | 175 mm |
| Width | 20 mm |
| Weight | 260 g |
| Type | flat chisel |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Delivery usually within ( 14 ) days
