BAHCO 3740-300 FLAT CHISEL
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
See technical informationSee documentsReferences
Bahco:3740-300
Rubix:132A6219
EAN:7314151834067

Documents
Product details : BAHCO 3740-300 FLAT CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Length | 300 mm |
| Width | 26 mm |
| Weight | 685 g |
| Type | cold chisel |
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
- Delivery usually within ( 14 ) days
