Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM 24 X 220MM FLAT CAPE CHISEL 263.22
FACOM 24 X 220MM FLAT CAPE CHISEL 263.22
263 - Chisels
References
facom:
263.22
rubix:
1233229
ean:
3148511615607
Technical specifications
Length
220
mm
Width
220
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 24 X 220MM FLAT CAPE CHISEL 263.22
263 - Chisels
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
Logistic Weight
384
g
Packaged dimensions (D x W x H)
217
x
23
x
12
mm
Package weight
384
g
Length
220
mm
Width
220
mm
Model
standard
Weight
380
g
Handle
without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
FACOM 263.G19SLS SHEATHED CHISEL 19MM - SAFETY LOCK SYSTEM
STANLEY COLD HAND CHISEL 4-18-290
ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
CP 10.2MM CHISEL SET CA155807
GEDORE 95-250 COLD CHISEL
GEDORE CHISEL 150X16 97-150
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
ARMEG G30B4CCCT RAKING CHISEL 30MM
ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350
BOSCH 50X350MM SDSMAXFLATC 2608690097
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
BOSCH POINTED CHISEL 1 618 600 012