Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM CHISEL 263.25
FACOM CHISEL 263.25
263 - Chisels
References
facom:
263.25
rubix:
1233230
ean:
3148511615805
Technical specifications
Length
250
mm
Width
250
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CHISEL 263.25
263 - Chisels
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
Logistic Weight
510
g
Packaged dimensions (D x W x H)
246
x
26
x
12
mm
Package weight
509
g
Length
250
mm
Width
250
mm
Model
Standard
Weight
500
g
Handle
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.29
excl. VAT
/
Each
£
20.75
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CP CHISEL A046073
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
ARMEG G230B4BC BRICK REMOVING CHISEL
STAHLWILLE 70020005 COLD CHISEL
GEDORE 95-125 CHISEL
STANLEY 4-18-286 COLD CHISEL
IRWIN MARPLE SET 5 CHISEL MS500
BOSCH CHISEL BIT 2609390394
DEWALT SDS-MAX FLAT CHISEL 400 X 25MM DT6823-QZ
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
GEDORE 97-200 COLD CHISEL 3/4 FLAT
"CP WP123996 FLAT CHISEL SHANK ISO SQUARE 1/2"" BY -"
BOSCH 2608690112 35X400MM 30MM HEX
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM