References
Draper:64686
Rubix:184A1236
Manufacturer :64686

Product details : DRAPER 64686 CHISEL 25X250
Octagonal shank chisel manufactured from selected steel with polished cutting edge. Fitted with impact absorbing hand protection grip.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 25 mm |
| Weight | 869 g |
| Type | cold chisel |
| Handle | impact absorbing hand protection grip |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- Delivery usually within ( 7 ) days
