References
Draper:63737
Rubix:382A5179
Manufacturer :63737
EAN:5010559637379

Product details : DRAPER 63737 COLD CHISEL 13X150MM PACKED
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 13 mm |
| Type | cold chisel |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- Delivery usually within ( 7 ) days
