References
Facom:263.G20SLS
Rubix:2588823
EAN:3662424051579

Product details : FACOM 263.G20SLS SHEATHED CHISEL 20MM - SAFETY LOCK SYSTEM
Strengths
•To separate chain timing casings, rocker covers, crank cases, for engine and gearbox
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 20 mm |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 96.91 excl. VAT
/ Each
£ 116.29 incl. VAT
- Delivery usually within ( 14 ) days
