References
Draper:22266
Rubix:381A9492
Manufacturer :22266
EAN:5010559222667

Product details : DRAPER 22266 3 PC SCUTCH SET PCKD
Plain and comb scutches for use with 25 and 38mm Scutch Holding Chisels and Scutch Hammers. Stock Nos. 22266 and 03136 comprises two comb scutches and one plain scutch whilst Stock Nos. 54252 and 00756 have comb scutches only.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Type | scutch set (25mm, 3 piece) |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- Delivery usually within ( 7 ) days
