IRWIN MARPLES M373 CHISEL 1/2 INCH
Splitproof Bevel Edge Chisel
See technical informationSee documentsReferences
Irwin:TM37312
Rubix:013984

Documents
Product details : IRWIN MARPLES M373 CHISEL 1/2 INCH
IRWIN Marples M373 13mm Split proof Bevel Edge Chisel embodies a long tradition of craftsmanship, remaining one of the finest on the market, recognised by professionals as setting the standard for all others. With many unique features developed through continuing innovation, this comprehensive range of tough, dependable chisels will tackle the most intricate or demanding job effortlessly. Sriking cap is for added durability and withstanding hammer blows, while the sturdy neck and bolster add strength and shock absorption. The blade, bolster and tang are forged from a single piece of steel, hardened and tempered up to the last inch for a long working life.
Strengths
Bevel edge wood chisel
Blade, bolster and tang are forged from a single piece of steel
Striking cap
Split proof plastic handle
Sturdy neck and bolster
Blade, bolster and tang are forged from a single piece of steel
Striking cap
Split proof plastic handle
Sturdy neck and bolster
Applications
Bevelled edges enable easier working in tight corners giving good access in restricted places and for fine work
Technical specifications
Attributes
| Width | 13 mm |
|---|---|
| Type | chisel |
| Handle | split proof |
Show UNSPSC/ECL@SS
£ 27.80 excl. VAT
/ Each
£ 33.36 incl. VAT
- In stock: Next day delivery