Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM SHEATHED CHISEL 263.G22
FACOM SHEATHED CHISEL 263.G22
263.G - sheathed chisels
References
facom:
263.G22
rubix:
1233236
ean:
3148511616437
Technical specifications
Length
220
mm
Width
220
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SHEATHED CHISEL 263.G22
263.G - sheathed chisels
- Mechanic’s chisels.
- Hardness:
- Tip hardened to 57-60 HRC.
- Head hardened = 36-44 HRC.
- Cutting angle 60°
Technical specifications
Attributes
Logistic Weight
420
g
Packaged dimensions (D x W x H)
220
x
40
x
40
mm
Package weight
420
g
Length
220
mm
Width
220
mm
Weight
415
g
Handle
Sheathed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.14
excl. VAT
/
Each
£
36.17
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CHISEL LENGTH 200MM 828644
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
ROEBUCK FLOORBOARD CHISEL 2 1/4
GEDORE 95-250 COLD CHISEL
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
IRWIN MARPLES M373 CHISEL 1 1/2 INCH
CP CHISEL A046073
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803
CHICAGO PNEUMATIC CHISEL A046063
MAKITA D-08729 COLD CHISEL 20X250 SDS +
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
GEDORE CHISEL 150X16 97-150
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
ROEBUCK G80MXSC SDS MAX 80MM WIDE CHISEL
ARMEG G30B4CCCT RAKING CHISEL 30MM