Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM SHEATHED CHISEL 263.G19
FACOM SHEATHED CHISEL 263.G19
263.G - sheathed chisels
References
facom:
263.G19
rubix:
1233234
ean:
3148511616406
Technical specifications
Length
190
mm
Width
190
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SHEATHED CHISEL 263.G19
263.G - sheathed chisels
- Mechanic’s chisels.
- Hardness:
- Tip hardened to 57-60 HRC.
- Head hardened = 36-44 HRC.
- Cutting angle 60°
Technical specifications
Attributes
Logistic Weight
167
g
Packaged dimensions (D x W x H)
195
x
25
x
25
mm
Package weight
165
g
Length
190
mm
Width
190
mm
Weight
165
g
Handle
Sheathed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.95
excl. VAT
/
Each
£
22.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY COLD HAND CHISEL 4-18-290
GEDORE 95-125 CHISEL
ROEBUCK FLAT COLD CHISEL 200MM X 24 MM
FACOM SHEATHED CHISEL 263.G22
FACOM CHISEL 263.18
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
GEDORE 95-253 COLD CHISEL
STANLEY 4-18-289 COLD HAND CHISEL
ARMEG G230B4BC BRICK REMOVING CHISEL
BAHCO 3740-200 FLAT CHISEL
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
BAHCO 3745-150 CAPE CHISEL
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
ROEBUCK CHISEL LENGTH 200MM 828644