DRAPER EXPERT 88605 WOOD CHISEL KIT 8PCS

Draper

See technical information

References

Draper Expert:88605
Rubix:1342516
Manufacturer :88605
brand logo

Technical specifications

Length140 mm
Width38 mm
See all Specifications

Product details : DRAPER EXPERT 88605 WOOD CHISEL KIT 8PCS


Comprising six chisels (blade widths: 6, 12, 20, 26, 32 and 38mm), honing guide and aluminium oxide sharpening stone. Chisels have full length bevel edged blades, manufactured from chrome vanadium steel hardened, tempered, finely ground and clear lacquer coated for corrosion protection. Impact - resistant soft grip polypropylene handles. in blow mould case.

Technical specifications


Attributes
Length140 mm
Width38 mm
Typeset of wood chisels (bevelled edges)
Handlepolypropylene soft grip handle
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
  • Delivery usually within ( 7 ) days