Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM SHEATHED CHISEL 263.G20
FACOM SHEATHED CHISEL 263.G20
263.G - sheathed chisels
References
facom:
263.G20
rubix:
1233235
ean:
3148511616413
Technical specifications
Length
200
mm
Width
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SHEATHED CHISEL 263.G20
263.G - sheathed chisels
- Mechanic’s chisels.
- Hardness:
- Tip hardened to 57-60 HRC.
- Head hardened = 36-44 HRC.
- Cutting angle 60°
Technical specifications
Attributes
Logistic Weight
310
g
Packaged dimensions (D x W x H)
200
x
40
x
40
mm
Package weight
305
g
Length
200
mm
Width
200
mm
Weight
305
g
Handle
Sheathed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.94
excl. VAT
/
Each
£
29.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
CP 10.2MM CHISEL SET CA155807
GEDORE 95-100 COLD CHISEL
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
ARMEG EBSBSCHM CHISEL 78MM
FACOM CHISEL 263.25
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
ARMEG SDS-PLUS SCALING CHISEL 40MM WIDE X 250MM LONG G250B4SC
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
ROEBUCK 013262 COMB SCUTCH 1 INCH
IRWIN MARPLES M373 CHISEL 1/2 INCH
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803