Hynit 32105
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Logistic Weight | 52 g |
---|---|
Size | 9 |
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Cotton |
Packaging | 12 pairs in a bag |
Cuff style | Slip-on |
Material | Cotton, Polyester |
In stock: Next day delivery