Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32112 ER16-02 ULTRA PRECISION COLLET
OMEGAPROD OM32112 ER16-02 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32112
rubix:
293A9495
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32112 ER16-02 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
ultra precision collet
Length
27.5
mm
Pincer/pliers
pincer
Clamping range, minimum
1
mm
Clamping range, maximum
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.72
excl. VAT
/
Each
£
21.26
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
CUTLINE COLLET CLASS 2 ER40 23.0 MM 868538
SANDVIK A393.14-32-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003587
OMEGAPROD OM32030 ER11-01 STANDARD COLLET
SANDVIK 393.14-32 070 ER COLLET 5760560
OMEGAPROD OM32061 ER11-035 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
SANDVIK A393.14-20-10 NO 5722931
SANDVIK 393.15-40 16 5966318
SANDVIK 393.14-32 060 ER COLLET 5760552
SANDVIK 393.14-32 140 ER COLLET 5760521
3931432150-SVIK COLLET DIN 6499
OMEGAPROD OM32201 ER25-16MM COLLET
3931420020-SVIK COLLET DIN 6499