Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER11 4.0 MM 868441
CUTLINE COLLET ER11 4.0 MM 868441
Collet er11 class 2
References
giss cutline:
868441
rubix:
868441
ean:
3660338222405
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER11 4.0 MM 868441
Technical specifications
Attributes
Diameter
4
mm
Pincer/pliers
ER11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.90
excl. VAT
/
Each
£
16.68
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK 393.15-16 03 5966285
OMEGAPROD OM32341 ER40-17 STANDARD COLLET COLLET ER40 472E 17-16MM
SANDVIK COROMANT 393.14-20D045X034 HOLDING TOOL
OMEGAPROD OM33535 ER32-05 HIGH PRESSURE SEALED COLLET
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
OMEGAPROD OM32642 ER40-18 STANDARD SEALED COLLET
SANDVIK 393.15-20 03 5966291
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
SANDVIK 393.14-16 0800 ER COLLET 5760436
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32571 ER32-04 STANDARD SEALED COLLET
39314110100-SVIK HOLDING TOOLS
39314110250-SVIK HOLDING TOOLS