Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32242
rubix:
293A9355
Technical specifications
Diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
26
mm
Type
Ultra Precision Collet
Length
34
mm
Pincer/pliers
Pincer
Clamping range, minimum
12
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32032 ER11-02 STANDARD COLLET
SANDVIK 393.14-32 180 ER COLLET 5760530
OMEGAPROD OM32570 ER32-03 STANDARD SEALED COLLET
SANDVIK COROMANT 393.14-25D125X100 HOLDING TOOL
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
OMEGAPROD OM32073 ER16-02 STANDARD COLLET COLLET ER16 426E 2-1MM
CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
OMEGAPROD OM32311 ER32-09 ULTRA PRECISION COLLET
SANDVIK 393.14-32 D100X080 ER COLLET FOR TAP SHANK 7559443
OMEGAPROD OM33548 ER32-18 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET ER16 6.5 MM 868459
SANDVIK 393.14-11 0700 ER COLLET 5760426
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
OM32263 ER32 X 16 COLLET