Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 5.5 MM 868556
CUTLINE COLLET PRECISION ER11+ 5.5 MM 868556
Collet precision er11+
References
giss cutline:
868556
rubix:
868556
ean:
3660338223549
Technical specifications
Diameter
5.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 5.5 MM 868556
High precision 8 micron
Technical specifications
Attributes
Diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
SANDVIK A393.15-203/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153090
OMEGAPROD OM32201 ER25-16MM COLLET
SANDVIK 393.14-25 D140X112 TAPPING COLLET
39160AOZJ461-SVIK COLLET
OMEGAPROD OM32236 ER25-07 ULTRA PRECISION COLLET
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
OMEGAPROD OM33540 ER32-10 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-32 180 ER COLLET 5760530
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
OMEGAPROD OM32231 ER25-035 ULTRA PRECISION COLLET
OMEGAPROD OM32072 ER16-01 STANDARD COLLET COLLET ER16 426E 1-0.5MM
OMEGAPROD OM33507 ER16-10 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587