• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-25 D140X112 TAPPING COLLET

SANDVIK 393.14-25 D140X112 TAPPING COLLET

ER pincer Sandvik Coromant

See technical information
References
Sandvik Coromant:393.14-25 D140X112
Rubix:80123155
Manufacturer :5760485
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 393.14-25 D140X112 TAPPING COLLET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 150.47 excl. VAT
/ Each
£ 180.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLETSANDVIK A393.15-16 3/16 6153057OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLETOMEGAPROD OM32334 ER40 X 10MM COLLET3931440130-SVIK COLLET DIN 6499OMEGAPROD OM32244 ER25-15 ULTRA PRECISION COLLETSANDVIK 393.14-20 D035X027 6766976OMEGAPROD OM32302 ER32-025 ULTRA PRECISION COLLETOMEGAPROD OM32909 ER16 TAPPING COLLET 6 DIA 4.9 SQUARESANDVIK 393.14-32 100 ER COLLET 5760568SANDVIK 393.15-40 25 ER COLLET 5966321SANDVIK A393.15-255/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966360SANDVIK 393.14-20 110 ER COLLET 5760507SANDVIK COROMANT 393.14-20D045X034 HOLDING TOOLSANDVIK A393.15-255/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966361
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap