References
Knipex:95 05 185
Rubix:388A3970
EAN:4003773060277





Documents
Product details : KNIPEX 9505185 COMBINATION SHEARS 185MM
For cutting cardboard, plastic, Al, Ms, and Cu-foils. Not suitable for steel wire and sheet metal. Hardened and precision ground cutting edges. With opening spring and locking. Squeeze protection prevents injuries. Adjustable screw joint. Housing: surgical steel, stainless, air-hardened. Handles: plastic, impact-resistant. Curved shape - in order to facilitate long incisions. Ergonomically shaped plastic handles.
Angled shape - for easy execution of long cuttings. Ergonomically shaped plastic handles. For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision ground, hardened blades. With opening spring and locking device. With guard. Adjustable bolted joint. Shears body: surgical steel, stainless, vacuum-hardened. Handles: plastic, impact-proof.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x90x15 mm |
|---|---|
| Length | 185 mm |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Delivery usually within ( 14 ) days